Check Availability
  • FABORY 

    #2-56 Machine Screw, 18-8 (304) Stainless Steel, 1/4" L, 100 PK

  • Item # 2AY45
  • Mfr. Model # U51213.008.0025
#2-56 Machine Screw, 18-8 (304) Stainless Steel, 1/4" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AY45
Mfr. Model # U51213.008.0025
UNSPSC #31161504
Shipping Weight 0.112 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 1/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #2-56
Head Dia. 0.162"
Head Height 0.069"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions