Check Availability
  • FABORY 

    #2-56 Machine Screw, 18-8 (304) Stainless Steel, 5/16" L, 25000 PK

  • Item # 126X86
  • Mfr. Model # B51300.008.0031
#2-56 Machine Screw, 18-8 (304) Stainless Steel, 5/16" L, 25000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126X86
Mfr. Model # B51300.008.0031
UNSPSC #31161504
Shipping Weight 13.228 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 5/16"
Drive Type Phillips
Finish Plain
Dia./Thread Size #2-56
Driver Size #1
Head Dia. 0.162"
Head Height 0.051"
Head Angle (Deg.) 82
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 25,000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions