Check Availability
  • FABORY 

    #2-56 Machine Screw, 18-8 (304) Stainless Steel, 3/8" L, 25000 PK

  • Item # 126X11
  • Mfr. Model # B51120.008.0037
#2-56 Machine Screw, 18-8 (304) Stainless Steel, 3/8" L, 25000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126X11
Mfr. Model # B51120.008.0037
UNSPSC #31161504
Shipping Weight 16.535 lbs
Country of Origin Varies *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 3/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size #2-56
Head Dia. 0.167"
Head Height 0.053"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 25,000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close