Check Availability
2"-4-1/2x3 ft., Threaded Rod, Steel, B7, Plain
  • FABORY 

    2"-4-1/2x3 ft., Threaded Rod, Steel, B7, Plain

  • Item # 4FHL3
  • Mfr. Model # U22180.200.3600
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 4FHL3
Mfr. Model # U22180.200.3600
UNSPSC #31161618
Catalog Page 2142
Shipping Weight 35.09 lbs
Country of Origin Varies *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 2"-4-1/2
Overall Length 3 ft.
Fastener Thread Type UNC (Coarse)
Temp. Range (F) Not Rated
Tensile Strength 115,000 to 125,000 psi
Rockwell Hardness C35

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms