Check Availability
  • FABORY 

    2-3/4" Steel Hex Head Cap Screw, Grade 2, 7/16"-14 Dia/Thread Size, 10 PK

  • Item # 22RY49
  • Mfr. Model # U08210.043.0275
2-3/4" Steel Hex Head Cap Screw, Grade 2, 7/16"-14 Dia/Thread Size, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22RY49
Mfr. Model # U08210.043.0275
UNSPSC #31161501
Catalog Page 2055
Shipping Weight 1.31 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 7/16"-14
Fastener Length 2-3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/8"
Head Height 9/32"
Head Width 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms