Check Availability
  • FABORY 

    2" 18-8 Stainless Steel Tapping Sheet Metal Screw with Truss Head Type and Plain Finish, 100 PK

  • Item # 31JN21
  • Mfr. Model # U51662.016.0200
2" 18-8 Stainless Steel Tapping Sheet Metal Screw with Truss Head Type and Plain Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JN21
Mfr. Model # U51662.016.0200
UNSPSC #31161506
Catalog Page 2104
Shipping Weight 0.96 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Truss
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #8
Length 2"
Drive Type Phillips
Driver Size #2
Head Dia. 0.364" to 0.384"
Head Height 0.088" to 0.102"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions