Check Availability
  • FABORY 

    2-1/4" 410 Stainless Steel Self Drilling Screw with Flat Head Type and Plain Finish

  • Item # 156F99
  • Mfr. Model # B31880.016.0225
2-1/4" 410 Stainless Steel Self Drilling Screw with Flat Head Type and Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 156F99
Mfr. Model # B31880.016.0225
UNSPSC #31161507
Shipping Weight 22.04 lbs
Country of Origin Taiwan *
Item Self Drilling Screw
Type Self Drilling
Head Type Flat
System of Measurement Inch
Thread Size #8-18
Head Color Standard
Length 2-1/4"
Material 410 Stainless Steel
Finish Plain
Drive Type Square
Driver Size #2
Head Dia. 0.395"
Drill Point Size #3
Drill Point Length 0.137"
Application For Attaching Fiber Cement to Metal Studs
* This product's country of origin is subject to change

Compliance and Restrictions