Check Availability
  • FABORY 

    2-1/2"-4 Hex Slotted Nut-Regular, Plain Finish, Grade 8 Steel, Right Hand, ASME B18.2.2, EA1

  • Item # 41TZ97
  • Mfr. Model # U12030.250.0001
2-1/2"-4 Hex Slotted Nut-Regular, Plain Finish, Grade 8 Steel, Right Hand, ASME B18.2.2, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41TZ97
Mfr. Model # U12030.250.0001
UNSPSC #31161727
Shipping Weight 3.955 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 2-1/2"-4
Fastener Thread Type UNC (Coarse)
Width Across Flats 3-3/4"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions