Check Availability
18mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 50 PK
  • FABORY 

    18mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 50 PK

  • Item # 22TN70
  • Mfr. Model # M51010.080.0018
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22TN70
Mfr. Model # M51010.080.0018
UNSPSC #31161501
Catalog Page 2066
Shipping Weight 1.29 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M8-1.25
Fastener Length 18mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 18mm
Head Height 5.3mm
Head Width 13mm

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms