Check Availability
  • FABORY 

    170mm Steel Hex Head Cap Screw, Class 8.8, M12-1.75 Dia/Thread Size, 10 PK

  • Item # 38CJ55
  • Mfr. Model # M01200.120.0170
170mm Steel Hex Head Cap Screw, Class 8.8, M12-1.75 Dia/Thread Size, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38CJ55
Mfr. Model # M01200.120.0170
UNSPSC #31161501
Shipping Weight 3.572 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Plated
Dia./Thread Size M12-1.75
Fastener Length 170mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 36mm
Head Height 7.5mm
Head Width 19mm
Temp. Range -58 Degrees to 302 Degrees
Proof Load 580 N/mm2
Tensile Strength 800 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms