Check Availability
  • FABORY 

    16mm Steel Hex Head Cap Screw, Class 8.8, M10-1.50 Dia/Thread Size, 500 PK

  • Item # 156W56
  • Mfr. Model # L01230.100.0016
16mm Steel Hex Head Cap Screw, Class 8.8, M10-1.50 Dia/Thread Size, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 156W56
Mfr. Model # L01230.100.0016
UNSPSC #31161501
Shipping Weight 22.046 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Yellow
Dia./Thread Size M10-1.50
Fastener Length 16mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Standard
Min. Thread Length 16mm
Head Height 6.4mm
Head Width 17mm
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 580 N/mm2
Tensile Strength 800 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms