Check Availability
  • FABORY 

    M8-1.25, Stainless Steel Hex Head Cap Screw, A2, 14mmL, Plain Finish, 50 PK

  • Item # 25DG81
  • Mfr. Model # M51010.080.0014
M8-1.25, Stainless Steel Hex Head Cap Screw, A2, 14mmL, Plain Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to fit a ratchet or spanner torque wrench, this cap screw has a hexagon-shaped head. It is typically used to create a bolted joint, in which a threaded shaft exactly fits a corresponding tapped hole or nut.
Show More Close
 

Technical Specifications

Item # 25DG81
Mfr. Model # M51010.080.0014
UNSPSC #31161501
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M8-1.25
Fastener Length 14mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 14mm
Head Height 5.3mm
Head Width 13mm
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 700 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms