Check Availability
140mm Steel Hex Head Cap Screw, Class 8.8, M16-2.00 Dia/Thread Size, 10 PK
  • FABORY 

    140mm Steel Hex Head Cap Screw, Class 8.8, M16-2.00 Dia/Thread Size, 10 PK

  • Item # 38CR49
  • Mfr. Model # M01420.160.0140
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38CR49
Mfr. Model # M01420.160.0140
UNSPSC #31161501
Shipping Weight 5.424 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Hot Dipped Galvanized
Dia./Thread Size M16-2.00
Fastener Length 140mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 44mm
Head Height 10mm
Head Width 24mm
Temp. Range -58 Degrees to 302 Degrees
Proof Load 580 N/mm2
Tensile Strength 800 N/mm2

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms