Check Availability
  • FABORY 

    140mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 160 PK

  • Item # 42GL73
  • Mfr. Model # L51000.080.0140
140mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 160 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GL73
Mfr. Model # L51000.080.0140
UNSPSC #31161501
Shipping Weight 20.85 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M8-1.25
Fastener Length 140mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 28mm
Head Height 5mm
Head Width 13mm
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 700 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms