Check Availability
  • FABORY 

    12mm Steel Set Screw with Black Oxide Finish; PK50

  • Item # 31JY40
  • Mfr. Model # M07852.120.0012
12mm Steel Set Screw with Black Oxide Finish; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JY40
Mfr. Model # M07852.120.0012
UNSPSC #31161505
Shipping Weight 0.73 lbs
Country of Origin Taiwan *
Item Set Screw
Material Steel
Finish Black Oxide
System of Measurement Metric
Thread Size M12 x 1.50mm
Point Type Cup
Point Material Steel
Drive Type Hex Socket
Drive Size 6mm
Overall Length 12mm
Temp. Range (F) -58 Degrees to 302 Degrees
Rockwell Hardness HRC45 to HRC53
Meets D916
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions