Check Availability
  • FABORY 

    #12-24 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 100 PK

  • Item # 1ZY55
  • Mfr. Model # U51120.021.0075
#12-24 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZY55
Mfr. Model # U51120.021.0075
UNSPSC #31161504
Shipping Weight 0.758 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 3/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #12-24
Head Dia. 0.425"
Head Height 0.125"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions