Check Availability
  • FABORY 

    #12-24 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 1600 PK

  • Item # 127N46
  • Mfr. Model # B51213.021.0150
#12-24 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 1600 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127N46
Mfr. Model # B51213.021.0150
UNSPSC #31161504
Shipping Weight 22.434 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 1-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size #12-24
Driver Size 0.056" to 0.067"
Head Dia. 7.0mm
Head Height 0.139" to 0.153"
Meets/Exceeds B18.6.3
Package Quantity 1600
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions