Check Availability
  • FABORY 

    #12-24 Machine Screw, 18-8 (304) Stainless Steel, 3/8" L, 4200 PK

  • Item # 126Z99
  • Mfr. Model # B51213.021.0037
#12-24 Machine Screw, 18-8 (304) Stainless Steel, 3/8" L, 4200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Z99
Mfr. Model # B51213.021.0037
UNSPSC #31161504
Shipping Weight 22.408 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 3/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size #12-24
Head Dia. 0.408"
Head Height 0.153"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 4200
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions