Check Availability
110mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 200 PK
  • FABORY 

    110mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 200 PK

  • Item # 42GL70
  • Mfr. Model # L51000.080.0110
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 42GL70
Mfr. Model # L51000.080.0110
UNSPSC #31161501
Shipping Weight 20.9 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M8-1.25
Fastener Length 110mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 22mm
Head Height 5mm
Head Width 13mm
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 700 N/mm2

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms