Check Availability
  • FABORY 

    M8-1.25, Stainless Steel Hex Head Cap Screw, A2, 10mmL, Plain Finish, 1050 PK

  • Item # 42GM93
  • Mfr. Model # L51010.080.0010
M8-1.25, Stainless Steel Hex Head Cap Screw, A2, 10mmL, Plain Finish, 1050 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 42GM93
Mfr. Model # L51010.080.0010
UNSPSC #31161501
Shipping Weight 21.07 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M8-1.25
Fastener Length 10mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 10mm
Head Height 5mm
Head Width 13mm
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 700 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms