Check Availability
  • FABORY 

    100mm Steel Hex Head Cap Screw, Class 8.8, M12-1.75 Dia/Thread Size, 25 PK

  • Item # 38CL83
  • Mfr. Model # M01220.120.0100
100mm Steel Hex Head Cap Screw, Class 8.8, M12-1.75 Dia/Thread Size, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38CL83
Mfr. Model # M01220.120.0100
UNSPSC #31161501
Shipping Weight 5.568 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Yellow
Dia./Thread Size M12-1.75
Fastener Length 100mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 30mm
Head Height 7.5mm
Head Width 19mm
Temp. Range -58 Degrees to 302 Degrees
Proof Load 580 N/mm2
Tensile Strength 800 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms