Check Availability
  • FABORY 

    100mm Steel Hex Head Cap Screw, Class 8.8, M10-1.50 Dia/Thread Size, 50 PK

  • Item # 38CL67
  • Mfr. Model # M01220.100.0100
100mm Steel Hex Head Cap Screw, Class 8.8, M10-1.50 Dia/Thread Size, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Class 8.8 steel cap screws are quenched and tempered. They are hard, yet malleable, allowing them to withstand shear force. Class 8.8 steel cap screws are comparable to Grade 5 steel cap screws.
Show More Close
 

Technical Specifications

Item # 38CL67
Mfr. Model # M01220.100.0100
UNSPSC #31161501
Shipping Weight 7.905 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Yellow
Dia./Thread Size M10-1.50
Fastener Length 100mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 26mm
Head Height 6.4mm
Head Width 17mm
Temp. Range -58 Degrees to 302 Degrees
Proof Load 580 N/mm2
Tensile Strength 800 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms