Check Availability
  • FABORY 

    100mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 25 PK

  • Item # 22TM61
  • Mfr. Model # M51000.080.0100
100mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 22TM61
Mfr. Model # M51000.080.0100
UNSPSC #31161501
Catalog Page 2066
Shipping Weight 2.4 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M8-1.25
Fastener Length 100mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 22mm
Head Height 5.3mm
Head Width 13mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms