Check Availability
  • FABORY 

    #10-32 Nylon Insert Lock Nut, Plain Finish, 316 Stainless Steel, Right Hand, ASME B18.16.6, PK50

  • Item # 26LJ21
  • Mfr. Model # U55411.019.0002
#10-32 Nylon Insert Lock Nut, Plain Finish, 316 Stainless Steel, Right Hand, ASME B18.16.6, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LJ21
Mfr. Model # U55411.019.0002
UNSPSC #31161716
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size #10-32
Material Grade 316
Width Across Flats 3/8"
Nut Height 1/4"
Nut Standards ASME B18.16.6
Locknut Series NM - Regular Lock Nut
* This product's country of origin is subject to change

Compliance and Restrictions