Check Availability
  • FABORY 

    #10-24 x 3/8", Button, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 100PK

  • Item # 22TY87
  • Mfr. Model # U07151.019.0037
#10-24 x 3/8", Button, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22TY87
Mfr. Model # U07151.019.0037
UNSPSC #31161501
Shipping Weight 0.39 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size #10-24
Length 3/8"
Fastener Finish Zinc Plated
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 1/8"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 3/8"
Head Height 0.101"
Thread Dia. #10
Vented Hole Size Not Vented
Head Dia. 0.361"
Temp. Range - 50 Degrees F to 550 Degrees F
Rockwell Hardness C37 to C44
Min. Tensile Strength 145,000 psi
Fastener Industry Standards ASTM F835, ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms