Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 2" L, 50 PK

  • Item # 31KJ27
  • Mfr. Model # U51120.019.0200
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 2" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31KJ27
Mfr. Model # U51120.019.0200
UNSPSC #31161504
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 2"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-24
Driver Size 0.056" to 0.067"
Head Dia. 0.357" to 0.373"
Head Height 0.099" to 0.110
Meets/Exceeds B18.6.3
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In