Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 3-1/2" L, 50 PK

  • Item # 31JV15
  • Mfr. Model # U51213.019.0350
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 3-1/2" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The high-profile domed head offers a decorative appearance.
Show More Close
 

Technical Specifications

Item # 31JV15
Mfr. Model # U51213.019.0350
UNSPSC #31161504
Shipping Weight 1.08 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 3-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-24
Driver Size 0.056" to 0.067"
Head Dia. 0.334" to 0.359"
Head Height 0.123" to 0.137"
Meets/Exceeds B18.6.3
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions