Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 5/8" L, 100 PK

  • Item # 2CB18
  • Mfr. Model # U51341.019.0062
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 5/8" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CB18
Mfr. Model # U51341.019.0062
UNSPSC #31161504
Shipping Weight 0.54 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Fillister
Head Type Fillister
Material 18-8 (304) Stainless Steel
Length 5/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-24
Head Dia. 0.313"-0.292"
Head Height 0.180"0.156"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions