Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 1450 PK

  • Item # 127P13
  • Mfr. Model # B51300.019.0250
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 1450 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127P13
Mfr. Model # B51300.019.0250
UNSPSC #31161504
Shipping Weight 22.249 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 2-1/2"
Drive Type Phillips
Finish Plain
Dia./Thread Size #10-24
Driver Size #2
Head Dia. 8.0mm
Head Angle (Deg.) 82
Meets/Exceeds B18.6.3
Package Quantity 1450
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions