Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 3/8" L, 6500 PK

  • Item # 127C81
  • Mfr. Model # B51341.019.0037
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 3/8" L, 6500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127C81
Mfr. Model # B51341.019.0037
UNSPSC #31161504
Shipping Weight 22.212 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Fillister
Head Type Fillister
Material 18-8 (304) Stainless Steel
Length 3/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-24
Head Dia. 0.313"
Head Height 0.180"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 6500
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In