Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 1/4" L, 7000 PK

  • Item # 126Z86
  • Mfr. Model # B51213.019.0025
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 1/4" L, 7000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Z86
Mfr. Model # B51213.019.0025
UNSPSC #31161504
Shipping Weight 22.223 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 1/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-24
Head Dia. 0.359"
Head Height 0.137"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 7000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In