Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 1-3/4" L, 2000 PK

  • Item # 126Y51
  • Mfr. Model # B51300.019.0175
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 1-3/4" L, 2000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126Y51
Mfr. Model # B51300.019.0175
UNSPSC #31161504
Shipping Weight 22.311 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 1-3/4"
Drive Type Phillips
Finish Plain
Dia./Thread Size #10-24
Driver Size #2
Head Dia. 0.362"
Head Height 0.116"
Head Angle (Deg.) 82
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 2000
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions