Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 2300 PK

  • Item # 126X69
  • Mfr. Model # B51120.019.0150
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 1-1/2" L, 2300 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126X69
Mfr. Model # B51120.019.0150
UNSPSC #31161504
Shipping Weight 22.666 lbs
Country of Origin Varies *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 1-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-24
Head Dia. 0.373"
Head Height 0.110"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 2300
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close