Check Availability
  • FABORY 

    #10-24 Machine Screw, 18-8 (304) Stainless Steel, 1-1/4" L, 2600 PK

  • Item # 126X68
  • Mfr. Model # B51120.019.0125
#10-24 Machine Screw, 18-8 (304) Stainless Steel, 1-1/4" L, 2600 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 126X68
Mfr. Model # B51120.019.0125
UNSPSC #31161504
Shipping Weight 22.813 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 1-1/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-24
Head Dia. 0.373"
Head Height 0.110"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 2600
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In