Check Availability
  • FABORY 

    1" Steel Hex Head Cap Screw, Grade 8, 1/4"-28 Dia/Thread Size, 1200 PK

  • Item # 42HP05
  • Mfr. Model # B04160.025.0100
1" Steel Hex Head Cap Screw, Grade 8, 1/4"-28 Dia/Thread Size, 1200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42HP05
Mfr. Model # B04160.025.0100
UNSPSC #31161501
Shipping Weight 21.43 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 1/4"-28
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 3/4"
Head Height 5/32"
Head Width 7/16"
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms