Check Availability
  • FABORY 

    1/2"-20, Steel Hex Head Cap Screw, Grade 8, 1"L, Zinc Yellow Finish, 25 PK

  • Item # 23LA76
  • Mfr. Model # U04360.050.0100
1/2"-20, Steel Hex Head Cap Screw, Grade 8, 1"L, Zinc Yellow Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Grade 8 steel construction helps provide high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 23LA76
Mfr. Model # U04360.050.0100
UNSPSC #31161501
Catalog Page 2113
Shipping Weight 2.76 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Zinc Yellow
Dia./Thread Size 1/2"-20
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1"
Head Height 5/16"
Head Width 3/4"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In