Check Availability
  • FABORY 

    1" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 25 PK

  • Item # 22RZ63
  • Mfr. Model # U01000.043.0100
1" Steel Hex Head Cap Screw, Grade 5, 7/16"-14 Dia/Thread Size, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22RZ63
Mfr. Model # U01000.043.0100
UNSPSC #31161501
Catalog Page 2056
Shipping Weight 1.5 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Dia./Thread Size 7/16"-14
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1"
Head Height 9/32"
Head Width 5/8"
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms