Check Availability
1" Stainless Steel Hex Head Cap Screw, 316, 5/8"-11 Dia/Thread Size, 10 PK
  • FABORY 

    1" Stainless Steel Hex Head Cap Screw, 316, 5/8"-11 Dia/Thread Size, 10 PK

  • Item # 23LC37
  • Mfr. Model # U55000.062.0100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 23LC37
Mfr. Model # U55000.062.0100
UNSPSC #31161501
Catalog Page 2062
Shipping Weight 1.54 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Dia./Thread Size 5/8"-11
Fastener Length 1"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1"
Head Height 25/64"
Head Width 15/16"
Tensile Strength 85,000 to 150,000 psi
Rockwell Hardness B80 to C32

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms