Check Availability
  • FABORY 

    1" Free Cutting Steel Half Length Grooved Center Pin, Type E, 3/8" Pin Dia.

  • Item # 41VJ33
  • Mfr. Model # U39750.037.0100
1" Free Cutting Steel Half Length Grooved Center Pin, Type E, 3/8" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41VJ33
Mfr. Model # U39750.037.0100
UNSPSC #31163215
Shipping Weight 0.32 lbs
Country of Origin Varies *
Item Half Length Grooved Center Pin
System of Measurement Inch
Grooved Pin Type Type E
Basic Material Free Cutting Steel
Fastener Finish Zinc Plated
Pin Dia. 3/8"
Overall Length 1"
Standards ASME B18.8.2
Large End Dia. 0.375"
Small End Dia. 0.375"
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close