Check Availability
  • FABORY 

    1" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 4000 PK

  • Item # 31JN69
  • Mfr. Model # B26661.013.0100
1" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 4000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JN69
Mfr. Model # B26661.013.0100
UNSPSC #31161506
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #6
Length 1"
Drive Type Slotted/Phillips
Driver Size #2
Head Dia. 0.256" to 0.270"
Head Height 0.087" to 0.097"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 4000
* This product's country of origin is subject to change

Compliance and Restrictions