Check Availability
1" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 4000 PK
  • FABORY 

    1" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 4000 PK

  • Item # 31JN59
  • Mfr. Model # B26660.016.0100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31JN59
Mfr. Model # B26660.016.0100
UNSPSC #31161506
Shipping Weight 0.06 lbs
Country of Origin Varies *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #8
Length 1"
Drive Type Phillips
Driver Size #2
Head Dia. 0.306" to 0.322"
Head Height 0.105" to 0.115"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 4000

* This product's country of origin is subject to change

Compliance and Restrictions