Check Availability
1" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100 PK
  • FABORY 

    1" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100 PK

  • Item # 1LY42
  • Mfr. Model # U26660.011.0100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1LY42
Mfr. Model # U26660.011.0100
UNSPSC #31161506
Catalog Page 2104
Shipping Weight 0.24 lbs
Country of Origin Varies *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #4
Length 1"
Drive Type Phillips
Driver Size #1
Head Dia. 0.205 to 0.219
Head Height 0.080"-0.070"
Meets/Exceeds ASME B18.6.3
Package Quantity 100

* This product's country of origin is subject to change

Compliance and Restrictions