Check Availability
  • Structural Bolts
  • FABORY 

    1"-8 Steel Structural Bolt with Nut, 2-1/4"L, Hot Dipped Galvanized Finish, 5 PK

  • Item # 1RY58
  • Mfr. Model # U04211.100.0225
1"-8 Steel Structural Bolt with Nut, 2-1/4"L, Hot Dipped Galvanized Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Controlled thread length allows the thread on this heavy hex head structural bolt to stop before the joint ply interface, to improve the fastener's direct shear performance.
Show More Close
 

Technical Specifications

Item # 1RY58
Mfr. Model # U04211.100.0225
UNSPSC #31161614
Catalog Page 2071
Shipping Weight 6.2 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Fastener Finish Hot Dipped Galvanized
Dia./Thread Size 1"-8
Fastener Length 2-1/4"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM F3125, ASTM 563
Thread Length 1-3/4"
Fastener Thread Direction Right Hand
Head Dia. 1-5/8"
Head Height 39/64"
Tensile Strength (PSI) 105,000
Rockwell Hardness C25 to C34
Includes Heavy Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In