Check Availability
  • FABORY 

    1"-8 Steel Structural Bolt with Nut, 4-1/4"L, Hot Dipped Galvanized Finish, 15 PK

  • Item # 166Z42
  • Mfr. Model # B04211.100.0425
1"-8 Steel Structural Bolt with Nut, 4-1/4"L, Hot Dipped Galvanized Finish, 15 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 166Z42
Mfr. Model # B04211.100.0425
UNSPSC #31161614
Shipping Weight 25.2 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Fastener Finish Hot Dipped Galvanized
Dia./Thread Size 1"-8
Fastener Length 4-1/4"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM F3125, ASTM 563
Thread Length 1-3/4"
Fastener Thread Direction Right Hand
Head Dia. 1-5/8"
Head Height 39/64"
Tensile Strength (PSI) 105,000
Rockwell Hardness C25 to C34
Includes Heavy Nut
* This product's country of origin is subject to change

Compliance and Restrictions