Check Availability
  • FABORY 

    1"-8 Steel Heavy Hex Bolt, A307B, 4-1/2"L, Plain Finish, 5 PK

  • Item # 41JV04
  • Mfr. Model # U04000.100.0450
1"-8 Steel Heavy Hex Bolt, A307B, 4-1/2"L, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JV04
Mfr. Model # U04000.100.0450
UNSPSC #31161620
Shipping Weight 6.45 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Heavy Hex Bolt
Heavy Hex Bolt Type Heavy Hex Bolt
Head Type - Bolts Hex
Basic Material Steel
Material Grade A307B
Fastener Finish Plain
Dia./Thread Size 1"-8
Fastener Length 4-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 2-1/4"
Fastener Thread Style Partially Threaded
Head Height 43/64"
Head Width 1-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions