Check Availability
  • FABORY 

    1"-8 Hex Slotted Nut-Regular, Plain Finish, Grade 8 Steel, Right Hand, ASME B18.2.2, PK5

  • Item # 41TZ93
  • Mfr. Model # U12030.100.0001
1"-8 Hex Slotted Nut-Regular, Plain Finish, Grade 8 Steel, Right Hand, ASME B18.2.2, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41TZ93
Mfr. Model # U12030.100.0001
UNSPSC #31161727
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1"-8
Fastener Thread Type UNC (Coarse)
Width Across Flats 1-1/2"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions