Check Availability
  • FABORY 

    1"-8, Steel Hex Head Cap Screw, Grade 5, 8-1/2"L, Black Oxide Finish, 11 PK

  • Item # 156J19
  • Mfr. Model # B01000.100.0850
1"-8, Steel Hex Head Cap Screw, Grade 5, 8-1/2"L, Black Oxide Finish, 11 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The thick, hexagonal head design on these steel cap screws is engineered for tightening with a wrench. Use in pretapped holes or with nuts. Grade 5 steel construction offers strength and moderate flexibility, allowing the screws to withstand shear force better than Grade 8 screws.
Show More Close
 

Technical Specifications

Item # 156J19
Mfr. Model # B01000.100.0850
UNSPSC #31161501
Shipping Weight 23.435 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Black Oxide
Dia./Thread Size 1"-8
Fastener Length 8-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Standard
Min. Thread Length 2-1/2"
Head Height 39/64"
Head Width 1-1/2"
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms