Check Availability
  • FABORY 

    1"-8, Steel Hex Head Cap Screw, Grade 5, 12"L, Black Oxide Finish, 8 PK

  • Item # 156G45
  • Mfr. Model # B01000.100.1200
1"-8, Steel Hex Head Cap Screw, Grade 5, 12"L, Black Oxide Finish, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The thick, hexagonal head design on these steel cap screws is engineered for tightening with a wrench. Use in pretapped holes or with nuts. Grade 5 steel construction offers strength and moderate flexibility, allowing the screws to withstand shear force better than Grade 8 screws.
Show More Close
 

Technical Specifications

Item # 156G45
Mfr. Model # B01000.100.1200
UNSPSC #31161501
Shipping Weight 23.038 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 5
Fastener Finish Black Oxide
Dia./Thread Size 1"-8
Fastener Length 12"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Standard
Min. Thread Length 2-1/2"
Head Height 39/64"
Head Width 1-1/2"
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms