Check Availability
  • FABORY 

    1/4"-28 Nylon Insert Lock Nut, Plain Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK50

  • Item # 4FJE5
  • Mfr. Model # U51422.025.0002
1/4"-28 Nylon Insert Lock Nut, Plain Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thin hex locknut with nylon insert
resists loosening caused by vibration and holds mating parts in any position. Nylon insert withstands temperatures up to 250°F. Meets IFI 100/107 standards.
Show More Close
 

Technical Specifications

Item # 4FJE5
Mfr. Model # U51422.025.0002
UNSPSC #31161716
Catalog Page 2082
Shipping Weight 0.26 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Dia./Thread Size 1/4"-28
Material Grade 18-8
Width Across Flats 7/16"
Nut Height 13/64"
Nut Standards ASME B18.16.6
Locknut Series NTE - Jam Lock Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In