Check Availability
  • FABORY 

    1/4"-28, Stainless Steel Hex Head Cap Screw, 18-8, 3-1/2"L, Plain Finish, 425 PK

  • Item # 42KA76
  • Mfr. Model # B51007.025.0350
1/4"-28, Stainless Steel Hex Head Cap Screw, 18-8, 3-1/2"L, Plain Finish, 425 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. 18-8 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 42KA76
Mfr. Model # B51007.025.0350
UNSPSC #31161501
Shipping Weight 22.02 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Dia./Thread Size 1/4"-28
Fastener Length 3-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 3/4"
Head Height 5/32"
Head Width 7/16"
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 85,000 to 150,000 psi
Rockwell Hardness B80 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms